Shop All Combustion Analyzers
Testo
Testo 330i Kit #3, O2 & CO
Mfr # 0563 3000 72
Zoro # G9857502
product price: $3,089.99
/ea
Free Shipping & Returns
$3,089.99
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
- Brand Testo
- MFR # 0563 3000 72
- Zoro # G9857502
- UPC # 4029547014475
- Country of Origin Germany
- Category Combustion Analyzers
Description
At the core of the innovative Testo 330i LX flue gas analyzer is the measuring technology of the preceding Testo 330 LL models, which have been proven in practice a thousand times over. The outstanding technical features of this flue gas analyzer, such as its user-replaceable long life sensors, integrated draught and gas zeroing, and CO / fresh air dilution have been combined with a revolutionary new method of operation.
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
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (4.2070513E7)
- B&K PRECISION Generator, Function (4003A)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi/kPa, 1/4 NPT Male Bottom Conn (25-400-15000-psi/kPa)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PGTK315CM)
- TESTO IR Printer, For 310 Analyzer (0554 3100)
- TESTO Combustion Analyzer, Residential, Printer (0563 3110)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 93)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3002 83)
- TESTO Testo 300 LL – Commercial / Industrial Combustion Analyzer kit (0564 3004 96)
- TESTO Combustion Analyzer, Digital Electronic, Oxygen Concentration: 0 to 21% (0564 3002 82)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- Testo Combustion Analyzers