Shop All Electrical Properties Data Loggers
Testo
Testo 174T, Mini temperature data logger
Mfr # 0572 1560
Zoro # G9857152
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Testo
- MFR # 0572 1560
- Zoro # G9857152
- UPC # 4029547010798
- Country of Origin China
- Category Electrical Properties Data Loggers
Description
The Testo 174T mini temperature data logger features a large display and alarm indication that makes it ideal for continuous monitoring of storage temperature. This temperature measurement logger is long lasting for continuous use and is highly accurate. The temperature measurement logger includes free software available as a download for easy data analysis.
-Provides reliable and economical temperature monitoring of products in storage and transport
-Simple and large easy to read display
-Large measurement data memory capable of storing 16,000 temperature readings
-Rugged and waterproof according to IP65, HAACP compliant
-Provides reliable and economical temperature monitoring of products in storage and transport
-Simple and large easy to read display
-Large measurement data memory capable of storing 16,000 temperature readings
-Rugged and waterproof according to IP65, HAACP compliant
Documents & Resources
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
- REED INSTRUMENTS Thermo-Hygrometer, -4 to 140°F (-20 to 60°C), 0-100%RH (R6001)
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (4FLX5)
- SHIMPO Fine Point Grip, 8mm Wide, M6 Thread (FG-M6FPG8)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02LX6BVAC)
- TESTO Mini temperature data logger (0572 0561)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- TESTO Saveris 2-T2 Wifi Data Logger (0572 2032)
- TESTO Saveris 2-H1 Wifi Data Logger (0572 2034)
- TESTO Saveris 2-T3 Wifi Data Logger (0572 2033)
- EXTECH USB Humidity/Temperature Datalogger (RHT30)
- AEMC INSTRUMENTS Voltage Data Logger, 0 to 600VAC/DC (L261)
- Testo Electrical Properties Data Loggers