Shop All Air Velocity Monitor Accessories
Testo
Telescope Extension, 13-3/4"Hx5/8"W
Mfr # 0554 0990
Zoro # G711169468
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes extend probe length 6.5 ft
- Overall Height 18 3/4 in
- Compatible with Series Testo 440
- Product Type Telescope Extension
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0554 0990
- Zoro # G711169468
- UPC # 4029547019258
- Country of Origin Germany
- Category Air Velocity Monitor Accessories
Dimensions
Overall Height | 18 3/4 in |
Overall Width | 5/8 in |
Overall Depth | 5/8 in |
Details
Item | Telescope extension (length 1.3 to 3 ft) for air velocity probes with universal handle |
Includes | extend probe length 6.5 ft |
Compatible with Series | Testo 440 |
Product Type | Telescope Extension |
Description
Telescope extension (length 1.3 to 3 ft) for air velocity probes with universal handle, Product Type Telescope Extension, Includes extend probe length 6.5 ft, Compatible with Series Testo 440, Overall Depth 5/8 in, Overall Width 5/8 in, Overall Height 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT 6umQualitativeFilterPaper12.5cm, PK100 (12K908)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- DIXON Gauge, 0 to 15 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS400)
- TESTO 440 Air Velocity & Iaq Measuring Instrument (0560 4401)
- TESTO 440 Air Flow Combokit 1 With Bluetooth (0563 4406)
- TESTO 410-1 Pocket Pro Air Velocity & Temp Meter (0560 4101)
- TESTO 440 Air Flow Combokit 2 With Bluetooth (0563 4407)
- TESTO 410-2 Pocket Pro Air Velocity, Temp & Rh Meter (0560 4102)
- FLUKE Surface Temp Probe, 32 to 500 Deg F (80PK-3A)
- REED INSTRUMENTS Hot Wire, 32to122F, +/1.5Temp Acc (R4500SD-PROBE)
- Testo Air Velocity Monitor Accessories