Shop All Manifold Gauge Sets
This Product is Discontinued
Testo
Pressure Temperature Guage, Dual Wireless (Discontinued)
Mfr # 0563 0002 002
Zoro # G5564706
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 0
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 0
- Standards FCC
- Gauges Low Side Blue -14 to 870 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0563 0002 002
- Zoro # G5564706
- Country of Origin China
- Category Manifold Gauge Sets
Details
Item | Pressure Temperature Gauge |
Number of Valves | 0 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 0 |
Standards | FCC |
Gauges Low Side Blue | -14 to 870 psi |
Includes | Smart Case, Batteries, Certificate of Calibration, Refrigeration Smart Probe, Pipe Clamp Thermometer Probe |
Gauges High Side Red | -14 to 870 psi |
Features | Digital, Dual Wirelessly Measures High-Side and Low-Side Refrigerant Pressure Temperatures Simultaneously of AC/Refrigeration Systems, Low-Loss AC/R System Checks, Wireless AC/R Test Kit, Calculate Superheat and Subcooling, Measurement Data is Transmitted to The Smart Probes App in The Smart Device |
Material | Plastic |
Description
Pressure Temperature Gauge, Number of Valves 0, Multiple Refrigerants, Number of Hoses 0, -14 to 870 psi, -14 to 870 psi, Plastic, Digital, Dual Wirelessly Measures High-Side and Low-Side Refrigerant Pressure Temperatures Simultaneously of AC/Refrigeration Systems, Low-Loss AC/R System Checks, Wireless AC/R Test Kit, Calculate Superheat and Subcooling, Measurement Data is Transmitted to The Smart Probes App in The Smart Device, FCC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.