Shop All Gas Detection Accessories
Testo
Infrared Thermal Printer
Mfr # 870-00004
Zoro # G6877787
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 907-GRNGR-01, 907-GRNGR-07, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-G, 909-00000-H, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100H, Mfr. No. 909-00000-A
- Length 6.3125 in
- Includes (4) AA Batteries, Roll Thermal Paper
- Width 3 1/8 in
- Features Auto-Off/Wake-Up Function, Fast Print Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testo
- MFR # 870-00004
- Zoro # G6877787
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 6.3125 in |
Width | 3 1/8 in |
Overall Width | 3 1/4 in |
Overall Length | 6 3/8 in |
Details
Item | Infrared Thermal Printer |
For Use With | 907-GRNGR-01, 907-GRNGR-07, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-G, 909-00000-H, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100H, Mfr. No. 909-00000-A |
Includes | (4) AA Batteries, Roll Thermal Paper |
Features | Auto-Off/Wake-Up Function, Fast Print Function |
Product Type | Infrared Thermal Printer |
Compatible Product Type | Combustion Analyzer |
Description
Infrared Thermal Printer, Product Type Infrared Thermal Printer, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number 907-GRNGR-01, 907-GRNGR-07, 909-00000-A, 909-00000-B, 909-00000-C, 909-00000-D, 909-00000-E, 909-00000-F, 909-00000-G, 909-00000-H, 910-00100-A, 910-00100-B, 910-00100-C, 910-00100-D, 910-00100-E, 910-00100-F, 910-00100-G, 910-00100H, Features Auto-Off/Wake-Up Function, Fast Print Function
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROCHEM Coverall, L, Org, Polyolefin (68-4000CFR)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H (72/30 KA TT36)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1245-RA_10X7 (U7-1245-RA_10X7)
- TESTO Thermal Paper, 2-1/4 in. x 40 ft. (0554 0568)
- MPOWER Battery AA Lithium EVE14505 3.6V 2700mAH (DA-MP100-Battery)
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- MSA SAFETY Tubing, 50 ft. (10153105)
- GASTEC CARBON DIOXIDE DETECTOR TUBE GAS ANALYSIS Parts, 10PK (2L 90622)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- UEI TEST INSTRUMENTS Combustible Gas Sensor (RS1000)
- Testo Gas Detection