Shop All Sensing Probes
Testo
High-precision vane probe, Ø 100 mm
Mfr # 0635 9372
Zoro # G9776555
product price: $1,045.50
/ea
Free Shipping & Returns
$1,045.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0635 9372
- Zoro # G9776555
- UPC # 4029547018947
- Country of Origin Germany
- Category Sensing Probes
Description
Use this 4 inch wired high precision vane probe with the compatible Testo 440 multifunction measuring instrument to measure air velocity, volume flow and temperatures up to +158 °F. When connected to the 440 Air Velocity and IAQ meter (Sold Separately), clearly structured measurement menus for volume flow enable the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to a convenient input feature of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument. Pressing the button on the vane probe is a particularly useful feature to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time, just tap the button to begin and end the measurement. This probe also includes a built in temperature sensor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14251.13 4PK)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G050)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- DEWALT Heater 68K Btu (F340661)
- HONEYWELL 50027998-002 Water Level (50027998-0)
- HONEYWELL 50021579-001 Standard Indoor (50021579-0)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 1 1/2 In (21397)
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- KMC CONTROLS Differential Pressure Flow Sensor, 10 In (SSS-1005)
- Testo Sensing Probes