Shop All Sensing Probes
Testo
High-precision vane probe, Ø 100 mm
Mfr # 0635 9371
Zoro # G9776415
product price: $1,093.10
/ea
Free Shipping & Returns
$1,093.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0635 9371
- Zoro # G9776415
- UPC # 4029547018930
- Country of Origin Germany
- Category Sensing Probes
Description
Use this 4 inch high precision vane probe with the compatible Testo 440 multifunction measuring instrument to measure air velocity, volume flow and temperatures up to +158 °F. Measurements are transmitted to your 440 meter via Bluetooth, up to 65 ft. When connected to the 440 Air Velocity and IAQ meter (Sold Separately), clearly structured measurement menus for volume flow enable the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to a convenient input feature of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument. Pressing the button on the vane probe is a particularly useful feature to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time, just tap the button to begin and end the measurement. This probe also includes a built in temperature sensor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R38E147M)
- SUPCO Drain Heater, 120V, 15W (SH201)
- EATON CUTLER-HAMMER Transformer, 240/480V-120V 50Va (C0050E2AFB)
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- MAXITROL Ts114 Sensor-Discharge Air (TS114)
- IO HVAC CONTROLS Outdoor Temp Sensor for ZP3-HPS (ZP3-OTS)
- CLEVELAND CONTROLS Static Pressure Probe, 4 In, Barbed (21117-112)
- HONEYWELL Lp916A1134 Two-Pipe D.A. (LP916A1134)
- HONEYWELL Tr22 20 K Ohm Ntc Non-Linear (TR22)
- LOCHINVAR Tst2050 Sensor, Immersion (TST2050)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- Testo Sensing Probes