Shop All Gas Analyzer Accessories
Testo
Globe Probe, 6In
Mfr # 0602-0743
Zoro # G4797432
Free Shipping & Returns
$599.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Probe
- For Use With 480
- Manufacturers Warranty Length 2 yr
- Includes 1.45 m Fixed Cable
- Accessory Type Globe Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testo
- MFR # 0602-0743
- Zoro # G4797432
- Country of Origin Germany
- Category Gas Analyzer Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Globe Probe |
Type | Probe |
For Use With | 480 |
Includes | 1.45 m Fixed Cable |
Accessory Type | Globe Probe |
Description
Globe Probe, Accessory Type Globe Probe, Type Probe, Includes 1.45 m Fixed Cable, For Use With 480, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Thermocouple Probe, Air/Surface, 37in Wire (TA60)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT6)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104500)
- RED LION DATA STATION SX (DSPSX000)
- TEST PRODUCTS INTL Hole Plug, Combustion Test Holes, 10 pcs (TP-1)
- BACHARACH 11-0121 Filter Material 10 Pack (11-0121)
- HONEYWELL ANALYTICS-VULCAIN Calibration Kit (131635-L3)
- HONEYWELL ANALYTICS-VULCAIN Sensor (S301-IRF-R134A)
- YELLOW JACKET Gas Pressure Test Kit, 7 in Case D. (78080)
- HONEYWELL ANALYTICS-VULCAIN Detector, Ammonia (EC-FX-100-N)
- ALLEGRO INDUSTRIES Service Kit Sampling Pump (9804-40)
- Testo Gas Analyzer Accessories