Shop All Nonelectrical Properties Data Loggers
Testo
Enviro Datalogger, 176 T4
Mfr # 0572-1764
Zoro # G4694277
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NTC / Type T or K or J
- Temp. Range (F) -148 Degrees to 1,382 Degrees F (Type J), -310 Degrees to 1,832 Degrees F (Type K), -328 Degrees to 752 Degrees F (Type T)
- Accuracy +/-0.5% (158 Degrees to 1,832 Degrees F), +/-0.5 Degrees F (-148 Degrees to 158 Degrees F), +/-1% (-328 Degrees to 212 Degrees F)
- Battery Life 8 yr
- Sample Point Storage 15 Min Measuring Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0572-1764
- Zoro # G4694277
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 10.5 in |
Manufacturers Warranty Length | 2 yr |
Connection Size | Type T or K or J |
Depth (In.) | 6.25 in |
Height (In.) | 2.5 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 24 mo |
Overall Width | 2 in |
Overall Depth | 1 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F, Resistance Properties Waterproof
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE9)
- RADIATION ALERT Radiation Detector (CHARGER)
- PCE INSTRUMENTS Salt Meter, -2 to 16 pH (PCE-PH 30)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- TESTO Enviro Datalogger, 174H (0572-6560)
- TESTO Enviro Datalogger, 175 T3 (0572-1753)
- TESTO Enviro Datalogger, 174T (0572-1560)
- TRACEABLEGO Data Logger, Wireless Interface (6537)
- SUPCO Data Logger, External Temperature (SL500XT)
- HOBO Temperature/RH Data logger (MX2301A)
- HOBO Data Logger, State, 128 KB (UX90-001)
- Testo Nonelectrical Properties Data Loggers