Shop All Nonelectrical Properties Data Loggers
Testo
Enviro Datalogger, 175 T3
Mfr # 0572-1753
Zoro # G4655795
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type NTC / Type T or K
- Temp. Range (F) -31 Degrees to 131 Degrees F (Internal), -40 Degrees to 248 Degrees F (External)
- Accuracy +/-0.7 Degrees F (-13 Degrees to 131 Degrees F), +/-1.4 Degrees F (-40 Degrees to -13 Degrees F)
- Battery Life 3 yr
- Sample Point Storage 15 Min Measuring Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testo
- MFR # 0572-1753
- Zoro # G4655795
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 2.5 in |
Manufacturers Warranty Length | 2 yr |
Depth (In.) | 5 in |
Connection Size | Type T or K |
Width (In.) | 11 in |
Battery Size | AAA |
Overall Depth | 1 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 24 mo |
Overall Width | 2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F, Resistance Properties Waterproof
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW9)
- FLUKE Magnetic Bracket Set, For Laser Alignment (FLUKE-830/MAGNET)
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- INTERSTATE PNEUMATICS Pressure Gauge 60 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-060)
- TESTO Enviro Datalogger, 174H (0572-6560)
- TESTO Enviro Datalogger, 174T (0572-1560)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- TRIPLETT Air Quality Meter, 14 F to 140 F, LCD (GSM220)
- TRACEABLEGO Data Logger, Wireless Interface (6535)
- PCE INSTRUMENTS pH Meter, with Temperature Probe, 0.00 to 14.00 pH (PCE-228LIQ)
- ZORO SELECT Software (USB cable +CD) (13G719)
- Testo Nonelectrical Properties Data Loggers