Shop All Manifold Gauge Sets
This Product is Discontinued
Testo
Digital Manifold Gauge Set, 4 Valves (Discontinued)
Mfr # 0563 1557
Zoro # G0088658
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 4
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 0
- Vacuum Port Size 1/4 in, 3/8 in
- Material Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0563 1557
- Zoro # G0088658
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in, 3/8 in |
Details
Item | Digital Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 0 |
Material | Aluminum, Plastic |
Gauge Accuracy | +/-0.5-1-2% |
Features | Super-Heat and Micron Gauge |
Includes | Carrying Case and Battery, Remote Vacuum Sensor, Temperature Clamp Probes |
Gauges Low Side Blue | 0 to 870 psi |
Gauges High Side Red | 0 to 870 psi |
Description
Digital Manifold Gauge Set, Number of Valves 4, Multiple Refrigerants, Number of Hoses 0, 0 to 870 psi, 0 to 870 psi, +/-0.5-1-2 Percent, 1/4 in, 3/8 in, Aluminum, Plastic, Super-Heat and Micron Gauge, Includes Carrying Case and Battery, Remote Vacuum Sensor, Temperature Clamp Probes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.