Shop All Manifold Gauge Sets
This Product is Discontinued
Testo
Digital Manifold Gauge Set, 2 Valves, Alum (Discontinued)
Mfr # 0563 2550
Zoro # G6303110
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 2
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Features Includes (3) 5 ft hoses. App Integration Via Bluetooth For Remote Monitoring and Reporting, Measurement Reports Can Be Created and Sent Directly from App. Calculates Superheat and Subcooling Automatically. Refrigerant Updates to The Instrument Via Refrigeration App.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testo
- MFR # 0563 2550
- Zoro # G6303110
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Digital Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 3 |
Features | Includes (3) 5 ft hoses. App Integration Via Bluetooth For Remote Monitoring and Reporting, Measurement Reports Can Be Created and Sent Directly from App. Calculates Superheat and Subcooling Automatically. Refrigerant Updates to The Instrument Via Refrigeration App. |
Includes | Batteries, Calibration Certificate, Case, Digital Manifold |
Gauges Low Side Blue | -15 to 870 psi |
Material | Aluminum |
Gauge Accuracy | +/-0.5-1-2% |
Gauges High Side Red | -15 to 870 psi |
Description
Digital Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 60 in, -15 to 870 psi, -15 to 870 psi, +/-0.5-1-2 Percent, 1/4 in, Aluminum, Includes (3) 5 ft hoses. App Integration Via Bluetooth For Remote Monitoring and Reporting, Measurement Reports Can Be Created and Sent Directly from App. Calculates Superheat and Subcooling Automatically. Refrigerant Updates to The Instrument Via Refrigeration App.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.