Shop All Gas Analyzers
This Product is Discontinued
Testo
Digital Manifold Gauge, 4-Valve (Discontinued)
Mfr # 0563-5703
Zoro # G4973936
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With R12, R22, R123, R134a, R227, R290, R401A,R401B, R402A, R402B, R404A, R406A, R407A, R407C, R408A, R409A, R410A, R411A, R413A,R414B, R416A, R417A, R420A, R421A, R421B, R422A, R422B, R422D, R424A, R427A, R434A, R437A, R438A, R502, R503, R507, R600, R600A, R718 (H2O), R744 (only in the permitted measurement range up to 50 bar), R1234yf
- Type AC, Stationary Refigeration, Heat Pumps
- Includes 2 Clamp Probes and a Case, Analyzer
- Display Back-lit
- Features Pressure, Temperature, Simultaneous Superheat and Sub Cool Calculations, Temp Compensated Leak Test Function, Built In Vacuum, 10,000 Point Onboard Data Storage, Ir Printer Output, 3Rd Probe Input
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0563-5703
- Zoro # G4973936
- Country of Origin China
- Category Gas Analyzers
Dimensions
Vacuum Port Size | 3/8 in |
Details
Item | Digital Manifold Gauge |
For Use With | R12, R22, R123, R134a, R227, R290, R401A,R401B, R402A, R402B, R404A, R406A, R407A, R407C, R408A, R409A, R410A, R411A, R413A,R414B, R416A, R417A, R420A, R421A, R421B, R422A, R422B, R422D, R424A, R427A, R434A, R437A, R438A, R502, R503, R507, R600, R600A, R718 (H2O), R744 (only in the permitted measurement range up to 50 bar), R1234yf |
Type | AC, Stationary Refigeration, Heat Pumps |
Includes | 2 Clamp Probes and a Case, Analyzer |
Display | Back-lit |
Features | Pressure, Temperature, Simultaneous Superheat and Sub Cool Calculations, Temp Compensated Leak Test Function, Built In Vacuum, 10,000 Point Onboard Data Storage, Ir Printer Output, 3Rd Probe Input |
Number of Valves | 4 |
Number of Hoses | 0 |
Refrigerant Compatibility | R-12, R-123, R-1234yf, R-134A, R-22, R-227, R-290, R-401A, R-401B, R-402A, R-402B, R-404A, R-406A, R-407A, R-407C, R-408A, R-409A, R-410A, R-411A, R-413A, R-414B, R-416A, R-417A, R-420A, R-421A, R-421B, R-422A, R-422B, R-422D, R-424A, R-427A, R-434A, R-437A, R-438A, R-502, R-503, R-507, R-600, R-600A, R-718 (H2O), R-744 |
Gauges Low Side Blue | 0 to 725 psi |
Gauges High Side Red | 0 to 725 psi |
Description
Digital Manifold Gauge, Number of Valves 4, R-12, R-123, R-1234yf, R-134A, R-22, R-227, R-290, R-401A, R-401B, R-402A, R-402B, R-404A, R-406A, R-407A, R-407C, R-408A, R-409A, R-410A, R-411A, R-413A, R-414B, R-416A, R-417A, R-420A, R-421A, R-421B, R-422A, R-422B, R-422D, R-424A, R-427A, R-434A, R-437A, R-438A, R-502, R-503, R-507, R-600, R-600A, R-718 (H2O), R-744, Number of Hoses 0, 0 to 725 psi, 0 to 725 psi, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.