Shop All Recorder & Datalogger Accessories
Testo
Cradle and Cable, 2 yr. Warranty
Mfr # 0572 0500
Zoro # G0083855
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0572 6560, Mfr. No. 0572 1560
- Includes USB Cable
- Manufacturers Warranty Length 2 yr
- Accessory Type Cradle and Cable
- Product Type USB Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0572 0500
- Zoro # G0083855
- Country of Origin China
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | USB Interface |
For Use With | 0572 6560, Mfr. No. 0572 1560 |
Includes | USB Cable |
Accessory Type | Cradle and Cable |
Product Type | USB Interface |
Compatible Product Type | Data Recorders |
Description
USB Interface, Product Type USB Interface, Includes USB Cable, Compatible Product Type Data Recorders, Compatible with Manufacturer Model Number 0572, 1560, 6560, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (125753 (15W1005SH01B160#))
- EXTECH USB Dual Temperature Datalogger (TH30)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/4"LM, 316SS (PRO-301L-404E)
- ZORO SELECT Retractable Tip Test Lead Kit, 39 in. L (4WPZ4)
- DICKSON Dickson Model Mm125 Alarm Thermomter (MM125)
- SPER SCIENTIFIC RS232 to USB Adaptor Cable for Self-Contained Datalogger (840094)
- DICKSON Kit, Card Reader (A220)
- HOBO Light Pipe (UX90-LIGHT-PIPE-1)
- FLUKE Data Logging Cable and Software (700G/TRACK)
- LASCAR Panel Pilot (SGD 70-A)
- LASCAR Panel Pilot Development Kit (SGD 43-A DK+)
- Testo Recorder & Datalogger Accessories