Shop All Combustion Analyzers
Testo
Combustion Analyzer Kit, Residential
Mfr # 0563 3100
Zoro # G4672981
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Residential
- Fuel Type Bio Heat 5, Fuel Oil 2, Natural Gas, Propane, Wood
- Combustion Efficiency Calculated
- Oxygen Concentration 0 to 21.0 vol%
- Carbon Dioxide Concentration 0 to CO2 max Calculated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0563 3100
- Zoro # G4672981
- Country of Origin Germany
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 24 Months - Instrument, Sensors, Probe, 12 Months - Thermocouple, Rechargeable Battery |
Manufacturer Warranty Length | 24 mo |
Description
Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Fuel 5 Percent, Fuel Oil #2, Natural Gas, Propane, Wood 20 Percent, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 120 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 100 Percent, Minimum Excess Air Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Hazardous HumidityTemp Transmitter, Ep Humidity Xmtr (HHT-EU-LCD)
- B&K PRECISION Function Generator, 20MHz (4040B)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P3S6013-MAXI45)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1F)
- TESTO IR Printer, For 310 Analyzer (0554 3100)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 93)
- TESTO Combustion Analyzer, Digital Electronic, Oxygen Concentration: 0 to 21% (0564 3002 82)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 92)
- TESTO Testo 300 – Residential / Commercial Combustion Analyzer kit (0564 3002 82)
- TESTO Combustion Analyzer, Residential, Printer (0563 3110)
- TESTO Testo 300 LL, Commercial Combustion Analyzer kit (0564 3004 92)
- Testo Combustion Analyzers