Shop All Combustion Analyzers
Testo
Combustion Analyzer, 23to113F, 21% v/vO2
Mfr # 0564 3004 96
Zoro # G2737238
product price: $3,816.99
/ea
Free Shipping & Returns
$3,816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Digital Electronic
- Fuel Type Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to CO2 max Calculated
- Battery Type Lithium-Ion Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0564 3004 96
- Zoro # G2737238
- UPC # 4029547021947
- Country of Origin Germany
- Category Combustion Analyzers
Dimensions
Manufacturers Warranty Length | 4 yr |
Display Size | 5 in |
Manufacturer Warranty Length | 4 yr |
Description
Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Bio Heat 5, Fuel Oil #2, Natural Gas, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 120 Percent, Minimum Combustion Efficiency 0 Percent, Maximum Excess Air Measured 100 Percent, Minimum Excess Air Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Reflective Tape for Tachometers (RT100)
- PIC GAUGES Gauge, 4", 0-100 psi, 1/2"LM, 316SS (PRO-301L-402E)
- FLUKE Fluke TL224 Suregrip Silicone Test Leads (FLK-TL224)
- ZORO SELECT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C743)
- TESTO Testo 300 – Residential / Commercial Combustion Analyzer kit (0564 3002 82)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3004 93)
- TESTO Combustion Analyzer, Digital Electronic, Oxygen Concentration: 0 to 21% (0564 3002 82)
- TESTO Testo 300 – Residential / Commercial Combustion Analyzer kit (0564 3002 83)
- TESTO Testo 300 LL – Commercial / Industrial Combustion Analyzer kit (0564 3004 96)
- TESTO Combustion Analyzer, 23to113F, 21% v/vO2 (0564 3002 83)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- Testo Combustion Analyzers