Shop All AC & Refrigeration Accessories
Testo
Carrying Case, 9-13/16" L, Black
Mfr # 0516 0240
Zoro # G5564688
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-45/64 in
- Length 9 13/16 in
- For Use With Smart Probe Refrigeration set
- Application Instrument Carrying Case
- Material Plastic/Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0516 0240
- Zoro # G5564688
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Size | 2-45/64 in |
Length | 9 13/16 in |
Width | 7 7/64 in |
Details
For Use With | Smart Probe Refrigeration set |
Application | Instrument Carrying Case |
Material | Plastic/Nylon |
Color | Black |
Item | Carrying Case |
Accessory Type | Carrying Case |
Description
Carrying Case, Size 2-45/64 in, Color Black, Plastic/Nylon Material, 9 13/16 in Length, Width 7 7/64 in, Instrument Carrying Case, For Use With Smart Probe Refrigeration set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Humidifier Valve Kit, Replacement (HM750AVKIT/U)
- REVCOR Heavy Duty Propeller, 48 In, 38 Pitch (KH4806-38)
- JMF Inv Fl Male Con 5/16X1/8 (4367751)
- HONEYWELL C7041B2005 Duct Or Hot Water (C7041B2005)
- TESTO 552i App operated Wireless Micron Gauge (0564 2552 01)
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC10X-1)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- NU-CALGON Coil Gun Probe, 2HP (4774-1)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40620350B6)
- Testo AC & Refrigeration Accessories