Shop All Air Velocity Meters and Anemometers
Testo
Anemometer, Rotating Vane and Thermistor
Mfr # 0560 1410 01
Zoro # G5564767
original price:
$204.58
25% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 0 to 6,000 fpm
- Velocity (MPS) 0 to 68 mps
- Velocity (MPH) 0.12 to 68 mph
- Air Velocity Accuracy +/-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Testo
- MFR # 0560 1410 01
- Zoro # G5564767
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Description
Anemometer, Minimum Velocity Measured 78.7 fpm, Probe Type Rotating Vane, Maximum Velocity Measured 5,906 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature -4 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Certificate of Conformity, Temperature Accuracy +/ 0.9 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 0.1 fpm, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Moisture Meter, AccuMaster XT (7440)
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254G)
- TESTO 440 16 Mm Vane Kit (0563 4401)
- TESTO Anemometer, Hot Wire and Thermistor (0560 1405 01)
- TESTO 417 Kit 1 - Vane Anemometer With Measurement Funnels (0563 1417)
- TESTO Pitot tube; 360mm; TC Type K, need hose 0554 0440 (0635 2043)
- TESTO Testo 400, Universal IAQ Instrument (0560 0400)
- TESTO 425 - Digital Hot Wire Anemometer With App Connection (0563 0425)
- DWYER INSTRUMENTS Anemometer, 0 to 6000 fpm (471B-1)
- Testo Air Velocity Meters and Anemometers