Shop All Voltage Detectors
Testo
755-2 Current/Voltage Tester W/Phase Rotation And Single Probe Voltage Detection
Mfr # 0590 7552
Zoro # G508970161
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testo
- MFR # 0590 7552
- Zoro # G508970161
- Country of Origin China
- Category Voltage Detectors
Description
testo 755-2 Current / voltage test meter 200 A AC, 1000 V AC/DC, with built-in flashlight, continuity, phase rotation, single probe voltage testing, batteries and measuring tips.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 1-17 PSIG, 4-20mA (961-116-000)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Stainless Steel, Silver (4CFD9)
- GENERAL TOOLS Jumper Lead Kit (CT800)
- AMPROBE Digital Sound Level Meter, 30 to 130 dB (SM-10)
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- IDEAL Isolated Ground Adapter (61-176)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120)
- GB DIGITAL MULTIMETER (GDT-311)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- Testo Voltage Detectors