Shop All Electrical Properties Data Loggers
Testo
184 T1 disposable temp logger, operating time: 90 days
Mfr # 0572 1841
Zoro # G9857755
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Testo
- MFR # 0572 1841
- Zoro # G9857755
- UPC # 4029547012969
- Country of Origin China
- Category Electrical Properties Data Loggers
Description
The Testo 184 T1 short-term temperature logger is ideally suited for monitoring cold chain transportation. The 184 T1 alerts you when your specified limits have been exceeded. With configuration, reports, and even calibration certificates on-board, the 184 series loggers eliminates the hassles of temperature sensitive goods transport monitoring and documentation.
The Testo 184 T1 is an ideal logger for both pharmaceutical and food cold chain logistics. Configuration of the Testo 184 short-term temperature logger is as simple as plugging into a USB port and customizing the included PDF file. With clear indication of configurable alarm settings, including measurement frequency, temperature range, and start and end times, ensuring proper cold chain transportation has never been easier. For international shipping, different languages can be independently configured for the recipient or shipper. Available in packs of 1, 10, or 50, configuring mutiple devices is as simple as drag and drop.
-NFC communication to compatible devices allows for unaltered documentation to display immediately
-Easy configuration on any computer with pre-loaded files
-On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty
-IP67 protection class
-GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant
The Testo 184 T1 is an ideal logger for both pharmaceutical and food cold chain logistics. Configuration of the Testo 184 short-term temperature logger is as simple as plugging into a USB port and customizing the included PDF file. With clear indication of configurable alarm settings, including measurement frequency, temperature range, and start and end times, ensuring proper cold chain transportation has never been easier. For international shipping, different languages can be independently configured for the recipient or shipper. Available in packs of 1, 10, or 50, configuring mutiple devices is as simple as drag and drop.
-NFC communication to compatible devices allows for unaltered documentation to display immediately
-Easy configuration on any computer with pre-loaded files
-On-board electronic calibration certificate eliminates the hassles of maintaining traceabilty
-IP67 protection class
-GxP, ISO 9001:2008, FDA 21 CFR Part 11, EN 12830, and HACCP International compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 1000 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU7)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- TRIPLETT IR Thermometer, Circular, -25.6 to 1112F (IRT350)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (FBLT-2SC-IVPF-20-40)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- TESTO Saveris 2-H1 Wifi Data Logger (0572 2034)
- TESTO Saveris 2-T2 Wifi Data Logger (0572 2032)
- TESTO Mini temperature data logger (0572 0561)
- TESTO Saveris 2-T3 Wifi Data Logger (0572 2033)
- FLUKE Voltage Recorder, Single Phase, 70 to 300V (FLUKE-VR1710)
- REED INSTRUMENTS Dual Input True RMS AC Voltage/Current Datalogger (R5003)
- Testo Electrical Properties Data Loggers