Shop All Plumbing Specialty Tools
Test-Tite
Twist 'N Seal Pipe Sealing Plug Kit 1-1/4" to 2"
Mfr # 83790
Zoro # G2800831
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) 1 1/4 To 2
- Features Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings
- Tube Capacity (In.) 1-1/4 to 2
- Overall Length (In.) 12
- Includes Tool, Carrying Case, Three Seal Sizes (1 1/4, 1 1/2 and 2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test-Tite
- MFR # 83790
- Zoro # G2800831
- UPC # 012181837900
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 12 |
Tool Length | 12 in |
Minimum Pipe Size | 1 1/4 in |
Maximum Pipe Size | 2 in |
Pipe Size Range | 1 1/4 in - 2 in |
For Pipe Size | 1 1/4 in - 2 in |
Details
Item | Twist N Seal Kit |
Capacity (In.) | 1 1/4 To 2 |
Features | Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings |
Tube Capacity (In.) | 1-1/4 to 2 |
Includes | Tool, Carrying Case, Three Seal Sizes (1 1/4, 1 1/2 and 2) |
Construction | Stainless Steel |
Function | Stop Water Flow While Soldering or Cementing Pipe Fittings |
PVC Pipe Capacity (In.) | 1-1/4 to 2 |
Product Type | Pipe Sealing Plug |
Compatible Product Type | Pipe |
Maximum Pressure | 60 psig |
Material Application | PVC |
Body Material | Stainless Steel |
Description
Twist N Seal Kit, Minimum Pipe Size 1 1/4 in, Maximum Pipe Size 2 in, Material Application PVC, Maximum Pressure 60 psig, Tool Length 12 in, Includes Tool, Carrying Case, Three Seal Sizes (1 1/4, 1 1/2 and 2), Body Material Stainless Steel, Compatible Product Type Pipe, Features Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Cop X 3/4 Ips Die Union (7916085)
- BLUE MONSTER Ptfe Thrd Tp 1/2X520 Blu (70661)
- KINGSTON BRASS Classic 24" Towel Bar, Polished Brass (BA311PB)
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1/2" (83782)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1" (83784)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 3/4" (83783)
- SUPERIOR TOOL Wrench Gas/Wtr Shut-Off (02750)
- JET SWET 6.00 In Flo-Thru Tool (695)
- WHEELER-REX T Torque Wrench, 3/8 in Cap, 80 in. -lb (1981)
- Test-Tite Plumbing Specialty Tools