Shop All Plumbing Specialty Tools
Test-Tite
Twist 'N Seal Pipe Sealing Plug 1/2"
Mfr # 83782
Zoro # G1979171
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Stainless Steel
- Tube Capacity (In.) 1/2
- Overall Length (In.) 12
- Function Stop Water Flow While Soldering or Cementing Pipe Fittings
- PVC Pipe Capacity (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test-Tite
- MFR # 83782
- Zoro # G1979171
- UPC # 012181837825
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 12 |
Tool Length | 12 in |
Maximum Pipe Size | 1/2 in |
Minimum Pipe Size | 1/2 in |
Pipe Size Range | 1/2 in - 1/2 in |
For Pipe Size | 1/2 in - 1/2 in |
Details
Item | Twist N Seal Tool |
Construction | Stainless Steel |
Tube Capacity (In.) | 1/2 |
Function | Stop Water Flow While Soldering or Cementing Pipe Fittings |
PVC Pipe Capacity (In.) | 1/2 |
Features | Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings |
Capacity (In.) | 1/2 in |
Includes | Seal, Tool |
Product Type | Pipe Sealing Plug |
Maximum Pressure | 60 psig |
Material Application | PVC |
Compatible Product Type | Pipe |
Body Material | Stainless Steel |
Description
Twist N Seal Tool, Minimum Pipe Size 1/2 in, Maximum Pipe Size 1/2 in, Material Application PVC, Maximum Pressure 60 psig, Tool Length 12 in, Includes Seal, Tool, Body Material Stainless Steel, Compatible Product Type Pipe, Features Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G001)
- USA INDUSTRIALS Latex Tubing - 8mm ID x 12mm OD x 2 ft. Long (ZUSA-HT-3942)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 24 (MN 1x24)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Open Frnt, With Cover, Elongated, White (C8033O00)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1-1/4" to 2" (83790)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1" (83784)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 3/4" (83783)
- HARVEY CLOTH PLUMBER 1.5""X10YD (095105)
- LARSEN SUPPLY CO Hinge Jaw Nut Wrench (13-2067)
- THRIFCO PLUMBING 4948 4 in 1 Strainer Wrench (5110014)
- Test-Tite Plumbing Specialty Tools