Shop All Plumbing Specialty Tools
Test-Tite
Twist 'N Seal Pipe Sealing Plug 1"
Mfr # 83784
Zoro # G0690112
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Stop Water Flow While Soldering or Cementing Pipe Fittings
- Construction Stainless Steel
- Capacity (In.) 1 in
- Includes Seal, Tool
- Features Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test-Tite
- MFR # 83784
- Zoro # G0690112
- UPC # 012181837849
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 12 |
Maximum Pipe Size | 1 in |
Minimum Pipe Size | 1 in |
Tool Length | 12 in |
Pipe Size Range | 1 in - 1 in |
For Pipe Size | 1 in - 1 in |
Details
Item | Twist N Seal Tool |
Function | Stop Water Flow While Soldering or Cementing Pipe Fittings |
Construction | Stainless Steel |
Capacity (In.) | 1 in |
Includes | Seal, Tool |
Features | Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings |
PVC Pipe Capacity (In.) | 1 |
Tube Capacity (In.) | 1 |
Product Type | Pipe Sealing Plug |
Compatible Product Type | Pipe |
Maximum Pressure | 60 psig |
Body Material | Stainless Steel |
Material Application | PVC |
Description
Twist N Seal Tool, Minimum Pipe Size 1 in, Maximum Pipe Size 1 in, Material Application PVC, Maximum Pressure 60 psig, Tool Length 12 in, Includes Seal, Tool, Body Material Stainless Steel, Compatible Product Type Pipe, Features Comes Individually or in a Kit, Holds Up to 60 psig, No Tools Required, Quick and Easy, Simple to Change Sizes, Just Unscrew Rubber Seal and Replace, Stop Water Flow While Soldering or Cementing Pipe Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59158)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1-1/4" to 2" (83790)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1/2" (83782)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 3/4" (83783)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- LARSEN SUPPLY CO 11" Spr Basin Wrench (13-2023)
- LARSEN SUPPLY CO Hinge Jaw Nut Wrench (13-2067)
- SHARKBITE Disconnect Clip, For Tube Size 3/4" (U712)
- Test-Tite Plumbing Tools