Shop All Pipe Test Plugs
Test-Tite
T-Cone Combination Cleanout Test Plug 6"
Mfr # 86420
Zoro # G3004671
original price:
$21.73
21% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Diameter 6.08 in
- Nominal Size 6 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 5.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test-Tite
- MFR # 86420
- Zoro # G3004671
- UPC # 012181864203
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6.08 in |
Nominal Size | 6 in |
Min. Dia. | 5.77 in |
For Minimum Pipe Inside Diameter | 5.77 in |
For Pipe Size | 6 in |
For Inside Diameter | 5.77 in - 6.08 in |
For Maximum Pipe Inside Diameter | 6.08 in |
Overall Height | 2.35 in |
Details
Material | Plastic |
For Use In | DWV Systems to Seal Round and Out of Round Pipe |
Max. Back Pressure | 30 ft of Head |
Type | Mechanical, T-Cone Combination Test Plug |
Item | Test Plug |
Plate Material | Polypropylene |
Maximum Back Pressure (Water) | 30 ft of head |
For Use On | DWV |
Plug Seal Location | Inside Pipe |
Head Type | Raised Square |
Plug Seal Material | Polyurethane |
Description
Test Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6.08 in, For Minimum Pipe Inside Diameter 5.77 in, For Pipe Size 6 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) Not Applicable, Maximum Back Pressure (Water) 30 ft of head, Overall Height 2.35 in, Padlock Shackle Diameter Not Applicable, Plate Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ZORO SELECT NSF Clear PVC Tubing -1/8" ID x 3/1, 3A (ZUSA-HT-2203)
- ZORO SELECT Galv.Nipple, Welded, 6 x 24 (793LT0)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 6" (83246)
- TEST-TITE Pressure Relief Pneumatic Test Plug 2" (83586)
- TEST-TITE Multi-Size Pneumatic Test Plug 4" to 8" (83248)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- Test-Tite Pipe Test Plugs