Shop All Pipe Test Plugs
Test-Tite
Pressure Relief Pneumatic Test Plug 2"
Mfr # 83586
Zoro # G3375841
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 2 in
- Nominal Size 2 in
- For Use In DWV Plumbing Systems and Seal for Pipe
- Min. Dia. 2.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test-Tite
- MFR # 83586
- Zoro # G3375841
- UPC # 012181835869
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2 in |
Nominal Size | 2 in |
Min. Dia. | 2.05 in |
Deflated Size | 5.57 in L x 1.78 in D |
Inflated Length | 5.38 in |
For Maximum Pipe Inside Diameter | 2 in |
Deflated Length | 3 in |
For Minimum Pipe Inside Diameter | 2.05 in |
Air Connection Size | 1/4 in |
For Pipe Size | 1 3/4 in - 2 1/4 in |
For Inside Diameter | 2.05 in - 2 in |
For Minimum Pipe Size | 1 3/4 in |
Deflated Diameter | 1.78 in |
Pipe Size | 2 in |
For Maximum Pipe Size | 2 1/4 in |
Description
Test Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.78 in, Deflated Length 3 in, For Maximum Pipe Inside Diameter 2 in, For Maximum Pipe Size 2 1/4 in, For Minimum Pipe Inside Diameter 2.05 in, For Minimum Pipe Size 1 3/4 in, Head Tether Connection Handle and Chain, Inflated Length 5.38 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Faucet Cartridge, Plastic, 1-1/8" L (46580000)
- MOEN Replacement Handle Knob Insert Porcelain/Chrome (97376)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- TEST-TITE Multi-Size Pneumatic Test Plug 1-1/4" to 2" (83212)
- TEST-TITE Multi-Size Pneumatic Test Plug 12" to 24" (83633)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- TEST-TITE T-Cone Combination Cleanout Test Plug 8" (86435)
- DIXON K-Series FNPT, 1/4", Plug 1/4", ST (K2F2)
- Test-Tite Plumbing Accessories