Shop All Vibration Meter Accessories
Test Products Intl
Vibration Tester, USB interface, 3yr WTY
Mfr # 9080CRT
Zoro # G910988624
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-5%
- Auto Power Off Yes
- Bearing/Gear Check Yes
- Acceleration Max Resolution 0.01 g
- Testing Functions Acceleration, Bearing Damage, Displacement, Velocity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 9080CRT
- Zoro # G910988624
- Country of Origin Korea, Republic of
- Category Vibration Meter Accessories
Dimensions
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Description
Vibration testing Cert of Calibration, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 0.001g, Acceleration Measurement - Maximum 50g, Number of Records Stored 1,000, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 0.01 g, Displacement Max Resolution 0.001 cm, Maximum Displacement Measured 508 mm, Minimum Displacement Measured 0.001 cm, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Alert Type Vibration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMOCOUPLE 36"" H WELL (CQ100A1005)
- HUMBOLDT Lid for H-3041B Mold, PK36 (H-3041LB.36)
- DICKSON Chart, 8 In, 0 to 14, 24 Hr, PK60 (C457)
- BOTRON CO ESD 2 Layer Rubber Mat 4ftx2.5ftx0.06in (B61304)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- Test Products Intl Vibration Meter Accessories