Shop All Vibration Meter Accessories
Test Products Intl
Vibration Tester, OLED Display, 3yr WTY
Mfr # 9070CRT
Zoro # G210988621
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auto Power Off Yes
- Accuracy +/-5%
- Bearing/Gear Check Yes
- Manufacturer Warranty Length 3 yr
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 9070CRT
- Zoro # G210988621
- Country of Origin Korea, Republic of
- Category Vibration Meter Accessories
Dimensions
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Details
Item | Vibration testing Cert of Calibration |
Auto Power Off | Yes |
Accuracy | +/-5% |
Bearing/Gear Check | Yes |
Digital Display Screen Type | OLED |
Alert Type | Vibration |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Frequency Ranges | 2 Hz to 3 kHz, 2/10 Hz to 1 kHz |
Battery Run Time | 50 hr |
Number of Batteries Required | 2 |
Testing Functions | Acceleration, Bearing Damage, Velocity |
Acceleration Max Resolution | 0.01g |
Maximum Velocity Measured | 999.9 in/sec |
Minimum Displacement Measured | 0.001 cm |
Maximum Displacement Measured | 508 mm |
Acceleration Measurement - Maximum | 50g |
Acceleration Measurement - Minimum | 0.001g |
Minimum Velocity Measured | 0.001 in/sec |
Number of Records Stored | 10 |
Velocity Max Resolution | 0.001 in/sec |
Displacement Max Resolution | 0.001 cm |
Description
Vibration testing Cert of Calibration, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 0.001g, Acceleration Measurement - Maximum 50g, Number of Records Stored 10, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 0.01g, Displacement Max Resolution 0.001 cm, Maximum Displacement Measured 508 mm, Minimum Displacement Measured 0.001 cm, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Alert Type Vibration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- EXTECH Anemometer, 40 to 5900 fpm (AN300)
- TRACEABLE Digital Thermometer, 28 Degrees to 102 Degrees F for Wall or Desk Use (4244)
- TEST PRODUCTS INTL Insulation Resistance Meter, Digital (SAIT25)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- MONARCH Headphones (6840-040)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- Test Products Intl Vibration Meter Accessories