Shop All Test Leads & Probes
Test Products Intl
Terminal Clamp, Narrow Red Solid Copper
Mfr # BC6TRC
Zoro # G6622099
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Plunger Clamp Clip
- Color Red
- Length 2.88"
- Max Amps 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # BC6TRC
- Zoro # G6622099
- UPC # 637623400605
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 2.88" |
Details
Item | Insulated Sleeve Battery Terminal Clamp Miniature |
Plug and Connector Description | Plunger Clamp Clip |
Color | Red |
Max Amps | 75A |
Description
Terminal Clamp,Narrow Red Solid Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- BOTRON CO Continuous Monitor 2 Operator and Mat (B9203)
- WIKA Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Black (113.13.15.15.B)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-00)
- TEST PRODUCTS INTL Standard Test Lead Set (SSL2)
- TEST PRODUCTS INTL Probe, K-Type Extension (EXT31M)
- TEST PRODUCTS INTL Alligator Clip, Narrow Copper (BC60AC)
- TEST PRODUCTS INTL Screw on male banana plug adapters (A052)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- POMONA ELECTRONICS Mini Test Clip, 300VDC, 5A, 12 In. L, Red (3781-12-2)
- Test Products Intl Test Leads & Probes