Shop All Test Leads & Probes
Test Products Intl
Terminal Clamp, Narrow Red Copper Plate
Mfr # BC46TRCP
Zoro # G6622117
Sold in multiples of 25 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Plunger Clamp Clip
- Color Red
- Length 2.88"
- Max Amps 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # BC46TRCP
- Zoro # G6622117
- UPC # 637623400551
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 2.88" |
Details
Item | Insulated Sleeve Battery Terminal Clamp Miniature |
Plug and Connector Description | Plunger Clamp Clip |
Color | Red |
Max Amps | 50A |
Description
Terminal Clamp,Narrow Red Copper Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 7 x 15'' Open End Static Shielding Bags, 100PK (S-3427)
- POMONA ELECTRONICS Right Angle Plug, 1000VDC, 20A, Black (6729-0)
- AMPROBE Clamp Meter, LCD, 300 A, 1.0 in (25 mm) Jaw Capacity, CAT III 600V Safety Rating (AMP-25)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- TEST PRODUCTS INTL Probe, Heavy Duty Penetration (FK24M)
- TEST PRODUCTS INTL Terminal Clamp, Narrow Black Solid Copper (BC6TBC)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clips (A034)
- TEST PRODUCTS INTL Straight bed of nails clip, black boot (A032B)
- TEST PRODUCTS INTL Probe, Petes Plug (FK26M)
- TEST PRODUCTS INTL Standard test lead set (A040)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- Test Products Intl Test Leads & Probes