Shop All Test Leads & Probes
Test Products Intl
Terminal Clamp, Narrow Black Solid Copper
Mfr # BC6TBC
Zoro # G6622108
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Plunger Clamp Clip
- Color Black
- Length 2.88"
- Max Amps 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # BC6TBC
- Zoro # G6622108
- UPC # 637623400599
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 2.88" |
Details
Item | Insulated Sleeve Battery Terminal Clamp Miniature |
Plug and Connector Description | Plunger Clamp Clip |
Color | Black |
Max Amps | 75A |
Description
Terminal Clamp,Narrow Black Solid Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8PRT)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 2' x 50' (VMD2450B)
- HAVAHART HAVAHART CAGE TRAP 36"" (1045)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clip Blk (A034B)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- TEST PRODUCTS INTL Alligator clip red (126000R)
- TEST PRODUCTS INTL Standard test lead set (A040)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- TEST PRODUCTS INTL Fused Prod Set (A036)
- UEI TEST INSTRUMENTS Smart Refrigerant Probes Kit, Wireless (HUB8)
- Test Products Intl Test Leads & Probes