Shop All Test Leads & Probes
Test Products Intl
Terminal Clamp, Narrow Black Copper Plate
Mfr # BC46TBCP
Zoro # G6622126
product price: $0.66
/ea
Sold in multiples of 25 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2.88"
- Max Amps 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # BC46TBCP
- Zoro # G6622126
- UPC # 637623400544
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 2.88" |
Details
Item | Insulated Sleeve Battery Terminal Clamp Miniature |
Color | Black |
Max Amps | 50A |
Description
Terminal Clamp,Narrow Black Copper Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEXTON MANUFACTURING CHARGE-CHEK BATTERY TESTER (TH117)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451279AS04L200#)
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- INSIZE Gauss Meter, 5 Digit, 20000 G (0501-MA05)
- TEST PRODUCTS INTL Probe, K-Type Extension (EXT31M)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL Shielded Test Lead Set W All. Clips 10ft (A065)
- TEST PRODUCTS INTL Terminal Clamp, Narrow Red Copper Plate (BC46TRCP)
- TEST PRODUCTS INTL Small Alligator Pigtail (SSA-2)
- TEST PRODUCTS INTL Test Lead, Silicon Modular Kit HVAC (TLSHVACR1)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Red, PK10 (5TXA2)
- Test Products Intl Test Leads & Probes