Shop All Temperature Probes
Test Products Intl
Temp Probe, Rigid 3mm Stem, w/Bead
Mfr # GK14M
Zoro # G6622640
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # GK14M
- Zoro # G6622640
- UPC # 637623200373
- Country of Origin Korea, Republic of
- Category Temperature Probes
Details
Item | Temp Probe,Rigid 3mm Stem,w/Bead |
Description
Temp Probe,Rigid 3mm Stem,w/Bead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 1 In WC (CX8MB2421IW)
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10AB)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- UNIVERSAL Pressure Gauge 0-5K Psi (99019120)
- TEST PRODUCTS INTL Temp Probe, K-Type 1-1/5", Pipe Clamp (CK21M)
- TEST PRODUCTS INTL Temp Probe, Oven Clip (GK12M)
- TEST PRODUCTS INTL Temp Probe, K-Type 1/4", Pipe Clamp (CK20M)
- TEST PRODUCTS INTL Temp Probe, Armoured Cable, w/Oven Clip (GK18M)
- FLUKE Immersion Temp Probe, K Thermocouple (80PK-9)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0848-00)
- Test Products Intl Temperature Probes