Shop All Temperature Probes
Test Products Intl
Temp Probe, Heavy-Duty Gas, Stem 4"
Mfr # GK17M
Zoro # G6622625
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # GK17M
- Zoro # G6622625
- UPC # 637623200397
- Country of Origin Korea, Republic of
- Category Temperature Probes
Details
Item | Temp Probe,Heavy-Duty Gas,Stem 4" |
Description
Temp Probe,Heavy-Duty Gas,Stem 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Gauge, U-Clamp, 2 in. (101A217-01)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L400#)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- GENERAL TOOLS High Resolution Digital Manometer (DM8252)
- TEST PRODUCTS INTL Temp Probe, K-Type 1/4", Pipe Clamp (CK20M)
- TEST PRODUCTS INTL Temp Probe, K-Type 1-1/5", Pipe Clamp (CK21M)
- TEST PRODUCTS INTL Temp Probe, Armoured Cable, w/Oven Clip (GK18M)
- TEST PRODUCTS INTL Temp Probe, Oven Clip (GK12M)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0448-00)
- LOVE Surface Probe, RTD, Pt 100 Ohm, 6 In L (RTD-686)
- VERSATRAK Programs WiFi Transmitters (10189)
- Test Products Intl Temperature Probes