Shop All Tachometers
Test Products Intl
Tach, Contact/Non-Contact 20ft Range
Mfr # 505L
Zoro # G6622981
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 505L
- Zoro # G6622981
- UPC # 637623015052
- Country of Origin Korea, Republic of
- Category Tachometers
Details
Item | Tach,Contact/Non-Contact 20ft Range |
Description
Tach,Contact/Non-Contact 20ft Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filter Paper, 12.5 Cm, Pk100 (FPR125)
- H-B INSTRUMENTS DURAC Max. Reg/Autocl Bi-Metal Therm. (B60215-0000)
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- DICKSON Circular Chart, 6 In, 50 to 100, 7 Day, Pk60 (C655)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- REED INSTRUMENTS Cone Adapter for K4010 and R7150 Tachometers (CONE)
- SHIMPO Tachometer, 5 Digit LCD, 1.6 ft. Distnce (PT-110)
- REED INSTRUMENTS Compact Photo Tachometer and Counter (R7050)
- REED INSTRUMENTS Contact/Laser Tachometer (R7150)
- LW SCIENTIFIC Tachometer, 2 to 99,999 RPM (CNA-TACH-DHH7)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR)
- Test Products Intl Tachometers