Shop All Test Leads & Probes
Test Products Intl
Small Fully Insulated Alligator Clip Blk
Mfr # A034B
Zoro # G7347687
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male Banana Plug
- Color Black
- Length 57mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A034B
- Zoro # G7347687
- UPC # 637623110344
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 57mm |
Details
Item | Small Fully Insulated Crocodile Clip |
Plug and Connector Description | Male Banana Plug |
Color | Black |
Description
Small Fully Insulated Alligator Clip Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Air Flow Capture Hood, Digital, 2 x 2 Hood (EBT731)
- DICKSON Chart, 4 In, -30 to 50 C, 7 Day, PK60 (C181)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 30 PSI)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 6pcs (MC1B)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- TEST PRODUCTS INTL Standard Test Lead Set (SSL2)
- TEST PRODUCTS INTL Fused Prod Set Only (No Lead Set) (A083)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- TEST PRODUCTS INTL UL Listed Silicone Insul. Test Lead Set (A080)
- ZORO SELECT Binding Post, 33VAC/70VDC, Black (5TWZ2)
- Test Products Intl Test Leads & Probes