Shop All Test Leads & Probes
Test Products Intl
Scope Probe, 250 MHzx10, w/Readout NS
Mfr # P250BR
Zoro # G6539900
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Cable: 1.2m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # P250BR
- Zoro # G6539900
- UPC # 637623600371
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Details
Item | Non-Switchable Passive Oscilloscope Probe |
Description
Scope Probe,250 MHzx10,w/Readout NS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Deluxe Rain Gauge, 2.5" (00840A2)
- TRANSFORMING TECHNOLOGIES 40 x 37 x 15 mm Transparent Lid (SM0882)
- KIPP Oil Level Gauge Form:A Without Thermometer 286X34X33, L1=254, D1=M12, Steel (K0444.125412)
- HDE Proximity Tester, 120VAC to 69kV (PRX-69D)
- TEST PRODUCTS INTL Holder, Small (LEADRACKSM)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- TEST PRODUCTS INTL Nano Clip/Leads Surface, .3mm Pitch, Black (NC1B)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MAG RETRACTABLE TEST LEADS (KH1135)
- Test Products Intl Test Leads & Probes