Shop All Test Leads & Probes
Test Products Intl
Scope Probe, 150 MHzx1x10, Switchable
Mfr # SP150B
Zoro # G6539858
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Cable: 1.2m
- Application Use TPI Probes with Bench Top, Portable, Analog, and Oscilloscopes, Logic Signal and Waveform Tests, Measure voice / Data Signals, Analyze Power Quality, Test Motor Control Circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # SP150B
- Zoro # G6539858
- UPC # 637623600401
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Details
Item | Switchable Passive Oscilloscope Probe |
Application | Use TPI Probes with Bench Top, Portable, Analog, and Oscilloscopes, Logic Signal and Waveform Tests, Measure voice / Data Signals, Analyze Power Quality, Test Motor Control Circuit |
Description
Scope Probe,150 MHzx1x10,Switchable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Elbow for Test Port, Angle (P5543)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035A)
- DWYER INSTRUMENTS Differential Pressure Controller, 5 (DHC-008)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1922 Degrees F, Dual Laser Sighting (54TZ31)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- TEST PRODUCTS INTL Fused Prod Set (A036)
- TEST PRODUCTS INTL Alligator Clip, Narrow Copper (BC60AC)
- TEST PRODUCTS INTL Nano Clip/Leads Surface, .3mm Pitch, Black (NC1B)
- FLUKE Insulation Piercing Test Clips, 5A, 4 In. (TP81)
- Test Products Intl Test Leads & Probes