Shop All Test Leads & Probes
Test Products Intl
Scope Probe, 100 MHzx10 NS
Mfr # P100B
Zoro # G6539989
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Cable: 1.2m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # P100B
- Zoro # G6539989
- UPC # 637623600326
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Details
Item | Switchable Passive Oscilloscope Probe |
Description
Scope Probe,100 MHzx10 NS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Transmitter, -30 inHg to 200 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached (621-30/200-1-1-8-6)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH02BUCZG160#)
- J.W. WINCO GN743.7-14-1/2-NPT-B Oil Sight Glass (8PTK6)
- MEGGER Low Resistance Ohm Meter, No Interface (DLRO100EB-LG2-P3)
- TEST PRODUCTS INTL Long Probe Tips (SLP-2)
- TEST PRODUCTS INTL Back Probe Adapter Set (A057)
- TEST PRODUCTS INTL Insulation Piercing Prod Set (A059)
- TEST PRODUCTS INTL Standard Test Lead Set (SSL2)
- TEST PRODUCTS INTL Fused Prod Set (A036)
- TEST PRODUCTS INTL Alligator Clip, Narrow Stainless Steel (BC60AST)
- TEST PRODUCTS INTL Scope Probe, 250 MHzx1x10, Switchable (IP250)
- Test Products Intl Test Leads & Probes