Shop All Test Leads & Probes
Test Products Intl
Right Angle Version of CK13M
Mfr # CK14M
Zoro # G7303508
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 39.4"
- Application Contact Temperatures on Flat and Uneven High Temperature Surfaces
- Temperature Range -58 Degrees to 1202 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # CK14M
- Zoro # G7303508
- UPC # 637623200045
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 39.4" |
Details
Item | Right Angle Heavy Duty Contact Surface Probe |
Application | Contact Temperatures on Flat and Uneven High Temperature Surfaces |
Temperature Range | -58 Degrees to 1202 Degrees F |
Description
Right Angle Version of CK13M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- BACHARACH 24-8518 Fyrite Insight Plus (24-8518)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMY5)
- ZORO SELECT Test Lead Kit (4WRE4)
- TEST PRODUCTS INTL Long Probe Tips (SLP-2)
- TEST PRODUCTS INTL Fused Prod Set (A036)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- TEST PRODUCTS INTL Screw-on alligator clips w IEC1010 boots (A150)
- TEST PRODUCTS INTL Probe, Petes Plug (FK26M)
- TEST PRODUCTS INTL Scope Probe, 250 MHzx1x10, Switchable (IP250)
- POMONA ELECTRONICS Banana Plug, Red, PK10 (1825-2-G/10P)
- Test Products Intl Test Leads & Probes