Shop All Test Leads & Probes
Test Products Intl
Red Test Lead For A083R, A084R
Mfr # A088R
Zoro # G7348490
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 47.9"
- Max Amps 0.5A
- Temperature Range 14 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A088R
- Zoro # G7348490
- UPC # 637623120886
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 47.9" |
Details
Item | Deluxe Fuse Probe Handle and Lead Assembly |
Color | Red |
Max Amps | 0.5A |
Temperature Range | 14 Degrees to 302 Degrees F |
Description
Red Test Lead For A083R,A084R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM260101)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- TEST PRODUCTS INTL Straight bed of nails clip, black boot (A032B)
- TEST PRODUCTS INTL Test lead set for fused test prods (A090)
- TEST PRODUCTS INTL Sprung Hook Test Prod Set (A038)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- TEST PRODUCTS INTL Fused test lead kit A083, A084, A088 (A089)
- TEST PRODUCTS INTL Straight bed of nails clip, red boot (A032R)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- Test Products Intl Test Leads & Probes