Shop All Test Leads & Probes
Test Products Intl
Red Modular Prod
Mfr # A054R
Zoro # G7347973
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Female Banana Plug
- Color Red
- Length 93mm
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A054R
- Zoro # G7347973
- UPC # 637623120541
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 93mm |
Details
Item | Modular Test Prod Set with Sharp Steel Point |
Plug and Connector Description | Female Banana Plug |
Color | Red |
Max Amps | 10A |
Description
Red Modular Prod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (113.13.15.60.B)
- GB HANDHELD BATTERY TESTER (GBT-3502)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, Frt Flange (PRO-204L-254P)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- TEST PRODUCTS INTL Probe, Petes Plug (FK26M)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 75 ft (58-900-1M)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clip Blk (A034B)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- K-TOOL INTERNATIONAL LED Brake Fluid Tester (6512D)
- Test Products Intl Test Leads & Probes