Shop All Test Leads & Probes
Test Products Intl
Red Insulation Piercing Prod
Mfr # A059R
Zoro # G7347903
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 4mm Male Banana Plug
- Color Red
- Length 150mm
- Max Amps DC 5mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # A059R
- Zoro # G7347903
- UPC # 637623120596
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 150mm |
Details
Item | Insulation Piercing Prod |
Plug and Connector Description | 4mm Male Banana Plug |
Color | Red |
Max Amps | DC 5mA |
Description
Red Insulation Piercing Prod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +40 to +110, 31 Day, PK60 (C481)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FME8)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2000, 1 Day, PK100 (PW 00213810 24H)
- DICKSON Chart, 8 In, 0 to 500, 7 Day, PK60 (C459)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- TEST PRODUCTS INTL Shielded Test Lead Set W All. Clips 10ft (A065)
- TEST PRODUCTS INTL Test Lead, Industrial Kit (TLSIND1)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- TEST PRODUCTS INTL Grabber Clip Set (A067)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- Test Products Intl Test Leads & Probes