Shop All Test Leads & Probes
Test Products Intl
Red Fused Prod (No Lead)
Mfr # A083R
Zoro # G7348369
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 102mm
- Max Amps 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A083R
- Zoro # G7348369
- UPC # 637623120831
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 102mm |
Details
Item | Screw In Fused Probe 2mm Fixed Tip |
Color | Red |
Max Amps | 0.5A |
Description
Red Fused Prod (No Lead)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass, Gold (601L-254D)
- LASCAR Data Logger, High Accuracy (EL-USB-2-LCD+)
- PIC GAUGES Air Gauge, 2", 0/200 psi, 1/8" CBM U-Clamp (103D-208G)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clips (A034)
- TEST PRODUCTS INTL Holder, Small (LEADRACKSM)
- TEST PRODUCTS INTL Screw-on alligator clips w IEC1010 boots (A150)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- TEST PRODUCTS INTL UL Listed Silicone Test Lead Set W clips (A085)
- TEST PRODUCTS INTL Bent bed of nails clip, red boot (A033R)
- JANDORF Ceramc Fuse F/A Gda 2A (60666)
- Test Products Intl Test Leads & Probes