Shop All Test Leads & Probes
Test Products Intl
Red Fused Prod
Mfr # A036R
Zoro # G7347547
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Female Banana Plug
- Color Red
- Length 137mm
- Max Amps 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A036R
- Zoro # G7347547
- UPC # 637623120367
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 137mm |
Details
Item | Modular Fused Test Prod Set |
Plug and Connector Description | Female Banana Plug |
Color | Red |
Max Amps | 0.5A |
Description
Red Fused Prod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet; Backmount (C30BM)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- ZORO SELECT Banana Jack to Plug Adapter, 20A, Red (5TWZ1)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02L400#)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- TEST PRODUCTS INTL Screw-on alligator clips w IEC1010 boots (A150)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 12" (58-012-1M)
- TEST PRODUCTS INTL Straight bed of nails clip, black boot (A032B)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- ZORO SELECT Patch Cord, Alligator Clip, 40In, Black (4WRE9)
- Test Products Intl Test Leads & Probes