Shop All Stereo & Optical Audio Cables
Test Products Intl
RCA Audio/Video Cable, Red Identifier
Mfr # HPACR3
Zoro # G6622266
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Audio/Video
- Length 6.6 ft.
- Jacket Material PVC
- Color Red
- Connector Type RCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # HPACR3
- Zoro # G6622266
- UPC # 637623500770
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6.6 ft. |
Details
Cable Type | Audio/Video |
Jacket Material | PVC |
Color | Red |
Connector Type | RCA |
Features | Gold Plated Connectors Maximum Signal Transmission And Corrosion Resistance For Reliability. |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Item | RCA Audio/Video Cable,Red Identifier |
Description
RCA Audio/Video Cable,Red Identifier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Mini HDMI, Adapter, M/M, 10ft (P571-010-MINI)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- ANKER 3 In 1 Foldable Wireless Charging Station With 40w Charger, Black (B2557J11-1)
- ILC Replacement for Allen Bradley 1747-ba Battery (1747-BA BATTERY ALLEN BRADLEY)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 15 ft. (HC6AB15)
- STEREN RCA-RCA RG59 Cable Black with Gold Conne (206-200)
- SWE-TECH 3C XLR Female to 1/4 Inch TRS/Stereo Male Audio Cable, 6 foot (FWT10XR-01606)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft (9301)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- Test Products Intl Stereo & Optical Audio Cables