Shop All Stereo & Optical Audio Cables
Test Products Intl
RCA Audio/Video Cable, Green Identifier
Mfr # HPACG3
Zoro # G6622275
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Audio/Video
- Length 6.6 ft.
- Jacket Material PVC
- Color Green
- Connector Type RCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # HPACG3
- Zoro # G6622275
- UPC # 637623500763
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6.6 ft. |
Details
Cable Type | Audio/Video |
Jacket Material | PVC |
Color | Green |
Connector Type | RCA |
Features | Gold Plated Connectors Maximum Signal Transmission And Corrosion Resistance For Reliability. |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Item | RCA Audio/Video Cable,Green Identifier |
Description
RCA Audio/Video Cable,Green Identifier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- DEWALT Earphone Lightning (190 3017 DW2)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 25Ft- Red (100608RD)
- ILC Replacement for Medtronic 11141-000112 Battery (11141-000112)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- AMERICAN INTERNATIONAL Antenna Extension Cable (XC024)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- CHANNEL VISION Channel Vision CV2129 BNC Female to RCA Male Connector (CV2129)
- ROCSTOR 75 Ft 4K Hdmi 2.0 Cable - 4K 60Hz - Male (Y10C231-B1)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- Test Products Intl Stereo & Optical Audio Cables