Shop All Stereo & Optical Audio Cables
Test Products Intl
RCA Audio/Video Cable, Blue Identifier
Mfr # HPACB3
Zoro # G6622281
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6 ft.
- Cable Type Audio/Video
- Jacket Material PVC
- Color Blue
- Connector Type RCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # HPACB3
- Zoro # G6622281
- UPC # 637623500756
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6.6 ft. |
Details
Cable Type | Audio/Video |
Jacket Material | PVC |
Color | Blue |
Connector Type | RCA |
Features | Gold Plated Connectors Maximum Signal Transmission And Corrosion Resistance For Reliability. |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Item | RCA Audio/Video Cable,Blue Identifier |
Description
RCA Audio/Video Cable,Blue Identifier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- FELLOWES Rest, Wrist, Gel, Pink Flwr (9179101)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to Micro USB Cable 3.3ft, Gray (RQ1300VPAVNV)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- TEST PRODUCTS INTL DVI Male to HDMI Male, Black, 2 M Long (CT001149)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- AUDIOPIPE AudioPipe BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables (BMS1500SX)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 3ft (1556)
- BLACK BOX Hdmi To Dvi Cable, M/M, Pvc, 2-M (6.5-Ft (EVHDMI02T-002M)
- Test Products Intl Stereo & Optical Audio Cables