Shop All Stereo & Optical Audio Cables
Test Products Intl
RCA Audio/Video Cable, 3 Wire Assembly
Mfr # HPAVCC3
Zoro # G6622257
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6 ft.
- Cable Type Audio/Video
- Jacket Material PVC
- Connector Type RCA
- Color Red; Blue; Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # HPAVCC3
- Zoro # G6622257
- UPC # 637623500787
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6.6 ft. |
Details
Cable Type | Audio/Video |
Jacket Material | PVC |
Connector Type | RCA |
Color | Red; Blue; Green |
Features | Gold Plated Connectors Maximum Signal Transmission And Corrosion Resistance For Reliability. |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Item | RCA Audio/Video Cable,3 Wire Assembly |
Description
RCA Audio/Video Cable,3 Wire Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Radio Hand Microphone (RM-7)
- ULTRALAST Cell Phone Battery, CEL-IP6-HC (CEL-IP6-HC)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- BRAINBOXES LTD Industrial Ethernet 8 Port Switch (SW-508)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- TEST PRODUCTS INTL DVI Male to HDMI Male, Black, 2 M Long (CT001149)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 3ft (P560-003)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- Test Products Intl Stereo & Optical Audio Cables