Shop All Test Leads & Probes
Test Products Intl
Probe, White, 1.5mm dia. Stem, Exposed Bead
Mfr # GT13L
Zoro # G7303760
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 47.2"
- Application General Purpose
- Temperature Range -148 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # GT13L
- Zoro # G7303760
- UPC # 637623200427
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 47.2" |
Details
Item | Beaded Probe with FDA Approved Insulation |
Application | General Purpose |
Temperature Range | -148 Degrees to 500 Degrees F |
Description
Probe,White,1.5mm dia. Stem,Exposed Bead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN4)
- PCE INSTRUMENTS Thermometer Data Logger, 40 to 85°C / -40 to 185°F (PCE-HT 70)
- SCS Metal-In Static Shielding Bag, 10x24in (1001024)
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- TEST PRODUCTS INTL Kit A082, A055, A058, A059, A067, A038 (TLS12)
- TEST PRODUCTS INTL Holder, Small (LEADRACKSM)
- TEST PRODUCTS INTL Fused Prod Set Only (No Lead Set) (A083)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- TEST PRODUCTS INTL Fused test lead kit A083, A084, A088 (A089)
- TEST PRODUCTS INTL Fused Prod Set (A036)
- Test Products Intl Test Leads & Probes