Shop All Test Leads & Probes
Test Products Intl
Probe, Waterproof, Penetration
Mfr # FK27M
Zoro # G7303578
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.4"
- Application General Purpose Penetration into Semi-Solids and Liquids
- Temperature Range -58 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FK27M
- Zoro # G7303578
- UPC # 637623200670
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 39.4" |
Details
Item | Waterproof Long Stem Heavy Duty Penetration Probe |
Application | General Purpose Penetration into Semi-Solids and Liquids |
Temperature Range | -58 Degrees to 500 Degrees F |
Description
Probe,Waterproof,Penetration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU4)
- SPER SCIENTIFIC SD card 2 GB (840059)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 15 psi (PFP821R1)
- MONARCH Phaser Stroboscope, 30 to 50,000 FPM (6210-020)
- TEST PRODUCTS INTL Fused Prod Set Only (No Lead Set) (A083)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 75 ft (59-900-1M)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- TEST PRODUCTS INTL Probe, Heavy Duty Penetration (FK24M)
- TEST PRODUCTS INTL Spade Terminal Set (A039)
- TEST PRODUCTS INTL Test Lead, Silicon Modular Kit HVAC (TLSHVACR1)
- ELECTRONIC SPECIALTIES Book Bundle Test Leads/Troubleshooting (181)
- Test Products Intl Test Leads & Probes